Overview
Mfr description
7100149199 3M THERMALLY CONDUCTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- High adhesive strength
- Slight tack allows pre-assembly
- Good surface wet out
- Low viscosity for potting application
- Good gap filling
- Thin bonding line
- Good thermal conductivity (1.0-1.4 W/m-K)
- Low CL ion content and outgassing
Specifications
- Manufacturer Upc Number58887719303717
- UPC_NO58887719303717
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data