Motion
7100066370 3M PELTOR TEP-100C TACTICAL EARPLUG REPLACEMENT CASE, 1 E

3M
7100066370 3M PELTOR TEP-100C TACTICAL EARPLUG REPLACEMENT CASE, 1 E

3M™ PELTOR™ TEP-100C Tactical Earplug Replacement Case, 1 EA/Case
MI ITEM #09485249
MFR #7100066370 3M PELTOR TEP-100C TACTICAL EARPLUG REPLACEMENT CASE, 1 E
Price$391.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100066370 3M PELTOR TEP-100C TACTICAL EARPLUG REPLACEMENT CASE, 1 E

3M™ PELTOR™ TEP-100C Tactical Earplug Replacement Case, 1 EA/Case
MI ITEM #09485249
MFR #7100066370 3M PELTOR TEP-100C TACTICAL EARPLUG REPLACEMENT CASE, 1 E

Mfr description
7100066370 3M PELTOR TEP-100C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Replacment Charging Station Case for 3M PELTOR Tactical Earplugs, TEP-100 and TEP-200
  • 1 EA/Case
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.66/each

Specifications

Dimensions

  • Weight
    0.427 lb

Details

  • Application
    Military
  • Auxiliary Input
    Micro USB Charging Port
  • Battery Type
    AA (not included)
  • Color
    Black
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    00078371665241
  • Minimum Order Quantity
    1
  • Product Types
    Case
  • Standards Met
    IP67
  • Type
    Case
  • UPC_NO
    00078371665241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)