Specifications
Dimensions
- Bluetooth ConnectivityNo ft
- Weight0.172 lb
Details
- ApplicationTactical
- Battery LifeApprox. 16 Hours
- Battery TypeLithium-Ion
- ColorBlack
- Intrinsically Safe StandardNo
- Manufacturer Upc Number00078371665234
- Minimum Order Quantity1
- Product TypesEarpiece
- Standards MetIP67
- TypeEarpiece
- UPC_NO00078371665234
Overview
Mfr description
7100066369 3M PELTOR TEP-100E
- For industrial/occupational use only. Not for consumer sale or use.
- Replacment Earpiece for 3M PELTOR TEP-100 Tactical Earplug
- Intuitive one-button operation turns unit on and off and selects high or normal volume setting
- Lithium-Ion battery provides up to 16 hours of continuous operation between charges
- Portable charging case powered by 3 AA alkaline batteries or USB (Micro B) port
- Choice of replaceable communications eartips designed to fit most ear canal sizes: UltraFit™ Communication Tip (23dB), Triple C Communication Tip (27dB), and Skull Screw Communication Tip (30dB)
- Tactical earplugs and portable charging station (with cover and USB ports closed) are IP67 compliant and water resistant (immersion of up to 1 meter for 30 minutes)
- Innovative microphone port design helps protect eartips against water ingress
- Portable charging station helps protect earplugs in wet and austere environments
- Compatible with most headborne Personal Protective Equipment such as helmets, hardhats, eyewear and faceshields
- Optional earplug cord can be attached to earplug for additional security