Motion
7000129288

3M
7000129288

Clear Transfer Tape - 24.0000 in Width, 91 m Length, Rubber Material, Clear Color
Mi Item #09485343
MFR #7000129288
Price$587.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000129288

Clear Transfer Tape - 24.0000 in Width, 91 m Length, Rubber Material, Clear Color
Mi Item #09485343
MFR #7000129288

Mfr description
7000129288 3M CLEAR TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sign-making accessories for use with 3M™ Reflective Sheeting
  • Clear transfer tape for premasking or applying prespaced legends wherever a clear transfer tape is desirable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.38/each

Specifications

Dimensions

  • Adhesive Thickness
    4 mil, 0.10 mm
  • Length
    91 m
  • Width
    24.0000 in

Details

  • Adhesive Material
    Rubber
  • Color
    Clear
  • Manufacturer Stock Number
    7000129288
  • Manufacturer Upc Number
    00051138309534
  • Product Form
    Roll
  • UPC_NO
    00051138309534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)