1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000129286
Clear Transfer Tape - 6.0000 in Width, 91 m Length, Rubber Material, Clear Color
MI ITEM #
09485352
MFR #
7000129286
Price
$146.85
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Transfer Tape
3M 7000129286
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000129286
Clear Transfer Tape - 6.0000 in Width, 91 m Length, Rubber Material, Clear Color
MI ITEM #
09485352
MFR #
7000129286
Mfr description
7000129286 3M CLEAR TRANSFER TAPE
For industrial/occupational use only. Not for consumer sale or use.
Sign-making accessories for use with 3M™ Reflective Sheeting
Clear transfer tape for premasking or applying prespaced legends wherever a clear transfer tape is desirable
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$146
.85
/each
Add to Cart
Specifications
Dimensions
Adhesive Thickness
4 mil, 0.10 mm
Length
91 m
Width
6.0000 in
Details
Adhesive Material
Rubber
Color
Clear
Manufacturer Stock Number
7000129286
Manufacturer Upc Number
00051138309510
Product Form
Roll
UPC_NO
00051138309510
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items