Motion
7100153842 3M REPLACEMENT BLOWER TR-301N+, FOR VERSAFLO TR-300N+ 1 EA/

3M
7100153842 3M REPLACEMENT BLOWER TR-301N+, FOR VERSAFLO TR-300N+ 1 EA/

3M™ Replacement Blower TR-301N+, for Versaflo™ TR-300N+ 1 EA/Case
MI ITEM #09485364
MFR #7100153842 3M REPLACEMENT BLOWER TR-301N+, FOR VERSAFLO TR-300N+ 1 EA/
Price$1,215.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100153842 3M REPLACEMENT BLOWER TR-301N+, FOR VERSAFLO TR-300N+ 1 EA/

3M™ Replacement Blower TR-301N+, for Versaflo™ TR-300N+ 1 EA/Case
MI ITEM #09485364
MFR #7100153842 3M REPLACEMENT BLOWER TR-301N+, FOR VERSAFLO TR-300N+ 1 EA/

Mfr description
7100153842 3M REPLACEMENT BLOWER
  • For industrial/occupational use only. Not for consumer sale or use.Available as a replacement blower; Two selectable flow rate options - 6.5 CFM and 7.2 CFM; Easy-to-use and versatile PAPR for particulate environments; Offers more options and comfort to the user
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,215.98/each

Specifications

Details

  • Battery Life
    6 hrs
  • Battery Type
    Economy Battery
  • Breathing Tube Type
    Back-Mounted
  • Color
    Beige
  • Headgear Type
    Head Cover with Suspension
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    00076308942625
  • Mounting Type
    Belt-mounted
  • Product Types
    Blower
  • Series/System Compatibility
    TR-300+
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00076308942625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)