Specifications
Dimensions
- Weight6.349 lb
Details
- Manufacturer Upc Number00051131278370
- UPC_NO00051131278370
Overview
Mfr description
7100176756 3M VERSAFLO POWERED AIR
- For industrial/occupational use only. Not for consumer sale or use.
- Easy to Use
- Easy to buy assembly of commonly used components
- Light weight
- Easy to clean
- Easy to maintain
- Customize the system for your environment
- Compatible 3M tight fitting full facepiece respirators
- Choose between filters and/or a wide range of chemical cartridges
- Fully submersible for cleaning when using cleaning and storage plugs