Motion
TR-814N

3M
TR-814N

Papr & Supplied Air (sar) Headgear - PAPR Compatibility
Mi Item #09485373
MFR #TR-814N
Price$3,527.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TR-814N

Papr & Supplied Air (sar) Headgear - PAPR Compatibility
Mi Item #09485373
MFR #TR-814N

Mfr description
7100150923 3M VERSAFLO POWERED AIR
  • For industrial/occupational use only. Not for consumer sale or use.
  • The new standard in intrinsically safe protection – The TR-800 is a PAPR blower rated at Division I for Classes I,II, and III under the most current UL standard (UL 60079, 6th Edition, 2013)
  • More options for more tasks - Choose from particulate filters or gas and vapor combination cartridges for protection in a variety of environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,527.69/each

Specifications

Dimensions

  • Weight
    5.894 lb

Details

  • Available Attachments
    Breathing Tube, Air Flow Indicator
  • Headgear Type
    No Headgear Included
  • Manufacturer Upc Number
    00076308942472
  • Papr Or Sar Comp
    PAPR
  • Product Line
    Versaflo
  • Series/System Compatibility
    TR
  • Standards Met
    NIOSH
  • UPC_NO
    00076308942472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)