Motion
7010404086 3M VITRIFIED GRINDING WHEEL 92VA, T1-400X13X160 93A120 H18VPLF29

3M
7010404086 3M VITRIFIED GRINDING WHEEL 92VA, T1-400X13X160 93A120 H18VPLF29

3M™Vitrified Grinding Wheel 92VA T1-400x13x160 93A120 H18VPLF29/601W-50M/S ANSI
MI ITEM #09485416
MFR #7010404086 3M VITRIFIED GRINDING WHEEL 92VA, T1-400X13X160 93A120 H18VPLF29
List Price$463.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404086 3M VITRIFIED GRINDING WHEEL 92VA, T1-400X13X160 93A120 H18VPLF29

3M™Vitrified Grinding Wheel 92VA T1-400x13x160 93A120 H18VPLF29/601W-50M/S ANSI
MI ITEM #09485416
MFR #7010404086 3M VITRIFIED GRINDING WHEEL 92VA, T1-400X13X160 93A120 H18VPLF29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$463.80/each for your price

Overview

Mfr description
7010404086 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Vitrified bonded grinding wheel - Features 3M™ Cubitron™ 321 minerals, sintered corundum grains - Ideal for centreless, gear grinding, cylindrical grinding, or surface grinding - Self-dressing properties - Provides a durable and long lasting abrasiveness - Cooling effect decreases thermal damage to workpieces

Specifications

  • Manufacturer Upc Number
    00051125910293
  • UPC_NO
    00051125910293
  • Overall Diameter
    15.748 in
  • Overall Thickness
    0.512 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Vitrified bonded grinding wheel - Features 3M™ Cubitron™ 321 minerals, sintered corundum grains - Ideal for centreless, gear grinding, cylindrical grinding, or surface grinding - Self-dressing properties - Provides a durable and long lasting abrasiveness - Cooling effect decreases thermal damage to workpieces
  • Weight
    6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought