1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
UCT-30 - 0.03 mm x 47.2400 in x 218.72 yd
3M Ultra Clear Double Coated Tape UCT-30, Clear,
MI ITEM #
09485639
MFR #
UCT-30 - 0.03 mm x 47.2400 in x 218.72 yd
Price
$11,682.97
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M UCT-30 - 0.03 mm x 47.2400 in x 218.72 yd
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
UCT-30 - 0.03 mm x 47.2400 in x 218.72 yd
3M Ultra Clear Double Coated Tape UCT-30, Clear,
MI ITEM #
09485639
MFR #
UCT-30 - 0.03 mm x 47.2400 in x 218.72 yd
Mfr description
7010532146 3M ULTRA CLEAR DOUBLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11,682
.97
/each
Add to Cart
Specifications
Dimensions
Overall Length
200 m, 218.72 yd
Overall Thickness
0.03 mm
Overall Width
47.2400 in
Details
Color
Transparent
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items