Motion
UCT-50

3M
UCT-50

Transfer Tape - 1200 mm Width, 109.36 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09485642
MFR #UCT-50
Price$4,636.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
UCT-50

Transfer Tape - 1200 mm Width, 109.36 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09485642
MFR #UCT-50

Mfr description
7010406670 3M ULTRA CLEAR DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,636.07/each

Specifications

Dimensions

  • Adhesive Thickness
    1.969 mil, 0.05 mm
  • Length
    109.36 yd
  • Width
    1200 mm

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polyester Film
  • Manufacturer Stock Number
    7010406670
  • Product Form
    Roll
  • UPC_NO
    56936177906908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)