1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000103837 3M BRUSH DEFENDER VISOR SYSTEM, FACE PROTECTION V40AH31A-1P,
3M™ Brush Defender Visor System, Face Protection V40GH31A-1P, with H31A Ear Muff, 1 ea/Case
MI ITEM #
09485799
MFR #
7000103837 3M BRUSH DEFENDER VISOR SYSTEM, FACE PROTECTION V40AH31A-1P,
Price
$54.00
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Eye and Face Protection
Face Shields and Headgear Accessories
3M 7000103837 3M BRUSH DEFENDER VISOR SYSTEM, FACE PROTECTION V40AH31A-1P,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000103837 3M BRUSH DEFENDER VISOR SYSTEM, FACE PROTECTION V40AH31A-1P,
3M™ Brush Defender Visor System, Face Protection V40GH31A-1P, with H31A Ear Muff, 1 ea/Case
MI ITEM #
09485799
MFR #
7000103837 3M BRUSH DEFENDER VISOR SYSTEM, FACE PROTECTION V40AH31A-1P,
Mfr description
7000103837 3M BRUSH DEFENDER VISOR
For industrial/occupational use only. Not for consumer sale or use.
Includes 3M™ Peltor™ Ear Muff H9A (NRR 24dB) and 3M™ Metal Mesh Faceshield V1A
Protects from flying particles in agriculture, forestry and industrial applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$54
.00
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
6.5 in
Weight
1.293 lb
Width
11.5 in
Details
Manufacturer Upc Number
10093045936547
Material
Polycarbonate
UPC_NO
10093045936547
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items