Motion
7010379963 3M VENTURE TAPE DOUBLE SIDED POLYETHYLENE FOAM GLAZING TAPE VG

3M
7010379963 3M VENTURE TAPE DOUBLE SIDED POLYETHYLENE FOAM GLAZING TAPE VG

3M™ Venture Tape™ Double Sided Polyethylene Foam Glazing Tape VG1216, White. 3/8 in x 150 ft, 62 mil, 53 rolls per case
MI ITEM #09485832
MFR #7010379963 3M VENTURE TAPE DOUBLE SIDED POLYETHYLENE FOAM GLAZING TAPE VG
Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010379963 3M VENTURE TAPE DOUBLE SIDED POLYETHYLENE FOAM GLAZING TAPE VG

3M™ Venture Tape™ Double Sided Polyethylene Foam Glazing Tape VG1216, White. 3/8 in x 150 ft, 62 mil, 53 rolls per case
MI ITEM #09485832
MFR #7010379963 3M VENTURE TAPE DOUBLE SIDED POLYETHYLENE FOAM GLAZING TAPE VG

Mfr description
7010379963 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Double coated polyethylene foam glazing tape
  • Coated with aggressive acrylic adhesive on exposed side and acrylic on the liner side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.45/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    0.37 in

Details

  • Color
    White
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Double coated polyethylene foam glazing tape• Coated with aggressive acrylic adhesive on exposed side and acrylic on the liner side• Designed for window and door glazing applications• AAMA. Specification 810.1, Type 1 for Cellular Glazing Tapes• Excellent adhesion to PVC and other low surface energy sash and frame materials• Conformable foam core• High tack adhesive system• Available in various thicknesses
  • Manufacturer Upc Number
    00051115784897
  • ManufacturerName (description attribute)
    3M
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)