Overview
Mfr description
7010337459 3M VENTURE TAPE DOUBLE
- For industrial/occupational use only. Not for consumer sale or use.
- Double coated polyethylene foam glazing tape
- Coated with aggressive acrylic adhesive on exposed side and acrylic on the liner side
- Designed for window and door glazing applications
- AAMA. Specification 810.1, Type 1 for Cellular Glazing Tapes
- Excellent adhesion to PVC and other low surface energy sash and frame materials
- Conformable foam core
- High tack adhesive system
- Available in various thicknesses
Specifications
- ManufacturerName (description attribute)3M
- ColorBlack
- Width0.5 in
- Manufacturer Upc Number00051128965894
- Length50 yd
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Double coated polyethylene foam glazing tape• Coated with aggressive acrylic adhesive on exposed side and acrylic on the liner side• Designed for window and door glazing applications• AAMA. Specification 810.1, Type 1 for Cellular Glazing Tapes• Excellent adhesion to PVC and other low surface energy sash and frame materials• Conformable foam core• High tack adhesive system• Available in various thicknesses
- Product TypeSingle Sided Foam Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data