Motion
VG-516B

3M
VG-516B

Venture Tape™ Single Sided Foam Tape
Mi Item #09485843
MFR #VG-516B
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VG-516B

Venture Tape™ Single Sided Foam Tape
Mi Item #09485843
MFR #VG-516B

Mfr description
7100214596 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.38/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Tensile Strength
    114
  • Width
    0.5000 in, 12.69 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Window and Door Glazing
  • Backing Material
    Foam
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Catalog Number
    VG-516B
  • Manufacturer Stock Number
    7100214596
  • Material
    Foam
  • Mounting Type
    Double Coated
  • Product Type
    Single Sided Foam Tape
  • Series
    Venture TapeTM
  • Shape
    Roll
  • Type
    Double Coated Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)