Motion
VG-516B

3M
VG-516B

Venture Tape™ Single Sided Foam Tape
Mi Item #09485846
MFR #VG-516B
Price$20.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VG-516B

Venture Tape™ Single Sided Foam Tape
Mi Item #09485846
MFR #VG-516B

Mfr description
7100214597 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.06/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    0.75 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Foam
  • Product Type
    Single Sided Foam Tape
  • Type
    Double Coated Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)