Motion
VG-516B

3M
VG-516B

Venture Tape™ Single Sided Foam Tape
Mi Item #09485848
MFR #VG-516B
Price$26.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VG-516B

Venture Tape™ Single Sided Foam Tape
Mi Item #09485848
MFR #VG-516B

Mfr description
7100214585 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.76/each

Specifications

Dimensions

  • Length
    36 yd, 32.91 m
  • Overall Thickness
    0.0625 in, 1.58 mm
  • Tensile Strength
    114
  • Width
    1.0000 in, 25.39 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Window and Door Glazing
  • Backing Material
    Polyethylene Foam
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Catalog Number
    VG-516B
  • Manufacturer Stock Number
    7100214585
  • Material
    Polyethylene Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    12
  • Product Type
    Single Sided Foam Tape
  • Series
    VG-516B
  • Shape
    Roll
  • Type
    Double Coated Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)