Motion
VG-532B

3M
VG-532B

Venture Tape™ Single Sided Foam Tape
Mi Item #09485864
MFR #VG-532B
Price$52.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VG-532B

Venture Tape™ Single Sided Foam Tape
Mi Item #09485864
MFR #VG-532B

Mfr description
7100214580 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.18/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0630 in, 1.60 mm
  • Shelf Life
    18 months
  • Tensile Strength
    40 lb/in2, 275 kPa
  • Width
    1.0000 in, 25.39 mm

Details

  • Adhesion Strength
    128 oz/in
  • Adhesive Material
    Rubber
  • Application
    Mounting
  • Backing Material
    Polyethylene Foam
  • Color
    Black
  • Density
    4 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Catalog Number
    VG-532B
  • Manufacturer Stock Number
    7100214580
  • Material
    Polyethylene Foam
  • Max Operating Temperature
    49 °C, 120 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Mounting Type
    Double Coated
  • Number Of Pieces
    1
  • Operating Temperature Range
    -30 to 49 °C, -22 to 120 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    Venture Tape VG-532B
  • Shape
    Roll
  • Standards Met
    ASTM D1002, ASTM D3330, ASTM D3654, ASTM D897, ISO 4587, ISO 9001
  • Type
    Double Coated Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)