Motion
VG-532W

3M
VG-532W

Venture Tape™ Single Sided Foam Tape
Mi Item #09485873
MFR #VG-532W
Price$52.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VG-532W

Venture Tape™ Single Sided Foam Tape
Mi Item #09485873
MFR #VG-532W

Mfr description
7100214577 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.18/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0348 in, 0.88 mm
  • Shelf Life
    24 months
  • Tensile Strength
    83 lb/in2, 572 kPa
  • Width
    1.0000 in, 25.39 mm

Details

  • Adhesion Strength
    34 N/25 mm
  • Adhesive Material
    Rubber
  • Application
    Nameplates and Plaques, Plastic Hooks, Point of Purchase and other Displays, Racks and Dispensers, Signs, Wire and Cable Clips
  • Backing Material
    Closed Cell Crosslinked Polyethylene Foam
  • Color
    White
  • Density
    5 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Catalog Number
    VG-532W
  • Manufacturer Stock Number
    7100214577
  • Material
    Polyethylene Foam
  • Max Operating Temperature
    38 °C, 100 °F
  • Min Operating Temperature
    21 °C, 70 °F
  • Mounting Type
    Double Coated
  • Number Of Pieces
    1
  • Operating Temperature Range
    21 to 38 °C, 70 to 100 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    Venture Tape VG-532W
  • Shape
    Roll
  • Standards Met
    ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587, PSTC-133
  • Type
    Double Coated Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)