Motion
VG708

3M
VG708

Venture Tape™ Double Sided Tape
Mi Item #09485880
MFR #VG708
Price$49.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VG708

Venture Tape™ Double Sided Tape
Mi Item #09485880
MFR #VG708

Mfr description
7100037018 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Double coated polyethylene foam glazing tape
  • Coated with aggressive acrylic adhesive on exposed side and acrylic on the liner side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.22/each

Specifications

Dimensions

  • Length
    26 m, 28.43 yd
  • Overall Thickness
    0.1290 in, 3.29 mm
  • Shelf Life
    24 months
  • Width
    1515 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Window and Door Glazing
  • Backing Material
    Polyethylene Foam
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Double coated polyethylene foam glazing tape• Coated with aggressive acrylic adhesive on exposed side and acrylic on the liner side• Designed for window and door glazing applications• AAMA. Specification 810.1, Type 1 for Cellular Glazing Tapes• Excellent adhesion to PVC and other low surface energy sash and frame materials• Conformable foam core• High tack adhesive system• Available in various thicknesses
  • Manufacturer Catalog Number
    VG708
  • Manufacturer Stock Number
    7100037018
  • Manufacturer Upc Number
    00051128950074
  • Material
    Polyethylene Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    VG708
  • Shape
    Roll
  • Type
    Double Sided Polyethylene Foam Glazing Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)