Motion
VG7132

3M
VG7132

3M™ Venture Tape™ Double Sided 1/32 in PE Foam Glazing Tape VG7132 White, 1/2 in 250 ft, 40 per case
Mi Item #09485905
MFR #VG7132
Price$42.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VG7132

3M™ Venture Tape™ Double Sided 1/32 in PE Foam Glazing Tape VG7132 White, 1/2 in 250 ft, 40 per case
Mi Item #09485905
MFR #VG7132

Mfr description
7100043867 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Double coated polyethylene foam glazing tape
  • Coated with aggressive acrylic adhesive on exposed side and acrylic on the liner side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.32/each

Specifications

Dimensions

  • Length
    250.0000 ft, 76.20 m
  • Overall Thickness
    0.0310 in, 0.78 mm
  • Shelf Life
    24 months
  • Tensile Strength
    5
  • Width
    0.5000 in, 12.69 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Glazing
  • Backing Material
    Polyethylene
  • Color
    White
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Double coated polyethylene foam glazing tape• Coated with aggressive acrylic adhesive on exposed side and acrylic on the liner side• Designed for window and door glazing applications• AAMA. Specification 810.1, Type 1 for Cellular Glazing Tapes• Excellent adhesion to PVC and other low surface energy sash and frame materials• Conformable foam core• High tack adhesive system• Available in various thicknesses
  • Manufacturer Catalog Number
    VG7132
  • Manufacturer Stock Number
    7100043867
  • Manufacturer Upc Number
    00051128966075
  • Material
    Polyethylene
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    Venture TapeTM
  • Shape
    Roll
  • Standards Met
    AAMA Specification 810.1, Type 1 for Cellular Glazing Tapes
  • Type
    Double Sided Polyethylene Foam Glazing Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)