Motion
VG716

3M
VG716

Venture Tape™ Double Sided Tape
Mi Item #09485919
MFR #VG716
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VG716

Venture Tape™ Double Sided Tape
Mi Item #09485919
MFR #VG716

Mfr description
7010292856 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Double coated polyethylene foam glazing tape
  • Coated with aggressive acrylic adhesive on exposed side and acrylic on the liner side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Length
    150.0000 ft, 45.70 m
  • Overall Thickness
    0.0625 in, 1.58 mm
  • Shelf Life
    24 months
  • Width
    0.2500 in, 6.34 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Window and Door Glazing
  • Backing Material
    Polyethylene Foam
  • Color
    White
  • Density
    3 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Double coated polyethylene foam glazing tape• Coated with aggressive acrylic adhesive on exposed side and acrylic on the liner side• Designed for window and door glazing applications• AAMA. Specification 810.1, Type 1 for Cellular Glazing Tapes• Excellent adhesion to PVC and other low surface energy sash and frame materials• Conformable foam core• High tack adhesive system• Available in various thicknesses
  • Manufacturer Catalog Number
    VG716
  • Manufacturer Stock Number
    7010292856
  • Manufacturer Upc Number
    00051128966181
  • Material
    Polyethylene Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    Venture TapeTM
  • Shape
    Roll
  • Type
    Polyethylene Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)