Motion
VP340-4004

3M
VP340-4004

E-A-R™ Earplug - Corded, No, 25 dB, Yellow Plug Color
Mi Item #09485942
MFR #VP340-4004
Price$1,540.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VP340-4004

E-A-R™ Earplug - Corded, No, 25 dB, Yellow Plug Color
Mi Item #09485942
MFR #VP340-4004

Mfr description
7000127255 3M E-A-R ULTRAFIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premolded, triple flange earplug s fit comfortably in a wide range of ear sizes
  • No need to roll earplugs before fitting so the tips stay clean even if hands are dirty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,540.81/each

Specifications

Details

  • Attachment Type
    Corded
  • Cord Color
    Blue
  • Cord Material
    Vinyl
  • Disposable
    No
  • Insertion Method
    No Roll
  • Manufacturer Upc Number
    10093045932488
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    25 dB
  • Plug Color
    Yellow
  • Plug Material
    Elastomeric Polymer
  • Plug Shape
    Triple-Flange
  • Product Line
    UltraFit
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    10093045932488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)