Specifications
Details
- Filtration StandardN95
- Group & ClassSpecialty
- Manufacturer Upc Number00051141559582
- Other Comfort Design Features3M Proprietary Filter Media Designed For Ease Of Breathing, Adjustable Noseclip Options Help Provide A Custom And Secure Seal, Designed To Meet Niosh Certification Standards, Some Models Available With 3M Cool Flow Exhalation Valve To Help Release Warm And Moist Exhaled Breath From Inside The Respirator, Some Models Available With Activated Carbon Filter Layer For The Control Of Nuisance Level Organic Vapors*, Some Models Available With Flame Resistant Layers For Applications Such As Welding Or Soldering Which Combines With Cake Resistant Filter Media To Help Prevent Caking Of Particles When Sanding Or Grinding, Some Models Available With Fully Adjustable Buckle Straps Or Dual Elastic Headbands For Maximum Comfort And Effectiveness
- Series8000
- Strap MaterialBraided Elastic
- UPC_NO00051141559582
- Valve TypeExhalation Valve
Overview
Mfr description
7010293195 3M PARTICULATE WELDING
- For industrial/occupational use only. Not for consumer sale or use.
- 2-pack designed for vending
- Protects products in vending environment and process
- Economical option for welders
- Flame resistant per modified ASTM D2859 (not a substitute for a faceshield)
- Propritary 3M™ CoolFlow™ Valve helps keeps wearer cool
- Adjustable M-noseclip and braided head band