Motion
VS7316B

3M
VS7316B

Venture Tape™ Single Sided Foam Tape
Mi Item #09485983
MFR #VS7316B
Price$11.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VS7316B

Venture Tape™ Single Sided Foam Tape
Mi Item #09485983
MFR #VS7316B

Mfr description
7010379974 3M VENTURE TAPE SINGLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single sided polyethylene foam glazing tape
  • Coated with aggressive rubber adhesive on one side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.03/each

Specifications

Dimensions

  • Length
    50.0000 ft, 15.24 m
  • Overall Thickness
    187 mil, 4.75 mm
  • Width
    0.5000 in, 12.69 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Window and Door Glazing
  • Backing Material
    Polyethylene Foam
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Single sided polyethylene foam glazing tape• Coated with aggressive rubber adhesive on one side• Designed for window and door glazing applications• AAMA. Specification 810.1, Type 1 for Cellular Glazing Tapes• Excellent adhesion to PVC and other low surface energy sash and frame materials• Conformable foam core• High tack adhesive system
  • Manufacturer Catalog Number
    VS7316B
  • Manufacturer Stock Number
    7010379974
  • Manufacturer Upc Number
    00051128966303
  • Material
    Polyethylene Foam
  • Mounting Type
    Single Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    Venture Tape
  • Shape
    Roll
  • Standards Met
    AAMA Specification 810.1
  • Type
    Single Sided Polyethylene Foam Glazing Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)