Overview
Mfr description
7100030674 3M MODIFIED FLUOROELASTOMER
- For industrial/occupational use only. Not for consumer sale or use.
- Highly resistant to cut-through and abrasion
- Designed to withstand various fuels, lubricants, acids and highly corrosive fluids
- Suitable for synthetic fuel and hydraulic oil-resistant applications and high-temperature coverings
- Made of black flexible fluoroelastomer
- Withstands temperatures of -67 to 392 degrees F (-55 to 200 degrees C)
- Flame-retardant
Specifications
- Length50 ft
- Manufacturer Upc Number10054007400827
- ColorBlack
- Overall Length50 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data