Motion
7010396264 3M HEAT SHRINK THIN-WALL TUBING FP-301VW-1.5-BLACK-100`: 100 FT

3M
7010396264 3M HEAT SHRINK THIN-WALL TUBING FP-301VW-1.5-BLACK-100`: 100 FT

3M™ Heat Shrink Thin-Wall Tubing FP-301VW-1.5-Black-100`: 100 ft spool length, 200 linear ft/box, 2 Rolls/Case
MI ITEM #09486090
MFR #7010396264 3M HEAT SHRINK THIN-WALL TUBING FP-301VW-1.5-BLACK-100`: 100 FT
List Price$5.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010396264 3M HEAT SHRINK THIN-WALL TUBING FP-301VW-1.5-BLACK-100`: 100 FT

3M™ Heat Shrink Thin-Wall Tubing FP-301VW-1.5-Black-100`: 100 ft spool length, 200 linear ft/box, 2 Rolls/Case
MI ITEM #09486090
MFR #7010396264 3M HEAT SHRINK THIN-WALL TUBING FP-301VW-1.5-BLACK-100`: 100 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.59/each for your price

Overview

Mfr description
7010396264 3M HEAT SHRINK THIN-WALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Suitable for flame-retardant applications requiring UL VW-1 and CSA OFT, fire-resistant wiring
  • Made of black flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Rated for 600V applications

Specifications

  • Color
    Black
  • Overall Length
    100 ft
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Suitable for flame-retardant applications requiring UL VW-1 and CSA OFT, fire-resistant wiring • Made of black flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Rated for 600V applications
  • Manufacturer Upc Number
    10054007388507
  • UPC_NO
    10054007388507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text