Motion
W2600-50CC

3M
W2600-50CC

Acrylic Adhesive - 17.64 oz, 500 g, Cure Time 24 hr
Mi Item #09486112
MFR #W2600-50CC
Price$151.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
W2600-50CC

Acrylic Adhesive - 17.64 oz, 500 g, Cure Time 24 hr
Mi Item #09486112
MFR #W2600-50CC

Mfr description
7100008766 3M WIND PROTECTION TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear, non-yellowing, durable two-part urethane sealer used to help smooth and protect the edges of 3M™ Wind Protectin Tapes
  • Provides excellent resistance to environmental exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.44/each

Specifications

Dimensions

  • Package Size
    500 g, 17.64 oz

Details

  • Acrylic Type
    Urethane
  • Adhesive Material
    Urethane
  • Application
    Sealing
  • Cure Time
    24 hr
  • Full Cure
    24 hr
  • Manufacturer Upc Number
    00048011661650
  • Type
    Tape Edge Sealer
  • UPC_NO
    00048011661650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)