Motion
7000051868 3M PLUG W-3279-2, 1/4 IN BODY SIZE, 1/4 IN FPT, INDUSTRIAL INT

3M
7000051868 3M PLUG W-3279-2, 1/4 IN BODY SIZE, 1/4 IN FPT, INDUSTRIAL INT

3M™ Plug W-3279-2, 1/4 in Body Size, 1/4 in FPT, Industrial Interchange 2/Case
MI ITEM #09486120
MFR #7000051868 3M PLUG W-3279-2, 1/4 IN BODY SIZE, 1/4 IN FPT, INDUSTRIAL INT
Price$134.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000051868 3M PLUG W-3279-2, 1/4 IN BODY SIZE, 1/4 IN FPT, INDUSTRIAL INT

3M™ Plug W-3279-2, 1/4 in Body Size, 1/4 in FPT, Industrial Interchange 2/Case
MI ITEM #09486120
MFR #7000051868 3M PLUG W-3279-2, 1/4 IN BODY SIZE, 1/4 IN FPT, INDUSTRIAL INT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.29/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Weight
    0.084 lb

Details

  • Color
    Metal
  • Manufacturer Upc Number
    00051138289874
  • Pressure Type
    High Pressure
  • Product Types
    Plug
  • Series/System Compatibility
    Whitecap
  • System Type
    W-Series Fixed Panels
  • UPC_NO
    00051138289874

Overview

Mfr description
7000051868 3M PLUG W-3279-2, 1/4 IN
  • For industrial/occupational use only. Not for consumer sale or use.For use with 3M™ Whitecap Helmets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought