Overview
Mfr description
7100076897 3M WIRE PULLING LUBRICANT
- For industrial/occupational use only. Not for consumer sale or use.
- Clear, high-performance, thin liquid
- Significantly reduces pulling friction on enhanced THHN cable
- Lubricates even after drying
- Temperature range of 20 to 120 degrees F (-6.7 to 49 degrees C)
Specifications
- ColorWhite
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Clear, high-performance, thin liquid • Significantly reduces pulling friction on enhanced THHN cable • Lubricates even after drying • Temperature range of 20 to 120 degrees F (-6.7 to 49 degrees C)
- Manufacturer Upc Number00051128579251
- UPC_NO00051128579251
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data