Motion
0250-54533

HUB CITY INC
0250-54533

HERA55 Series, 3.6750 in Center Distance, 7.94:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input, 1.6250 in Output Dia.
Mi Item #09486270
MFR #0250-54533
Price$6,820.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-54533

HERA55 Series, 3.6750 in Center Distance, 7.94:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input, 1.6250 in Output Dia.
Mi Item #09486270
MFR #0250-54533

Mfr description
0250-54533 HERA55ES 7.94 56C 1.625
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,820.48/each

Specifications

Dimensions

  • Center Distance  
    3.6750 in
  • Housing Dimensions
    (L) 10.5200 in x (H) 9.3750 in x (W) 7.5000 in
  • Housing Height
    9.3750 in
  • Housing Length
    10.5200 in
  • Housing Width
    7.5000 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Output Size
    1.6250 in
  • Ratio
    7.94:1
  • Service Factor
    1.00
  • Weight
    82 lbs

Details

  • Housing Material
    Cast iron
  • Input Horsepower
    13.0000 hp
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    662798759845
  • Mounting Type
    ES
  • Output RPM
    220.4 rpm
  • Output Torque
    3346
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA55
  • Style
    ES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)