Motion
7010383872 3M GEL WRIST REST WR308BH, CLEAR GEL DESIGN, COMPACT SIZE, BEACH

3M
7010383872 3M GEL WRIST REST WR308BH, CLEAR GEL DESIGN, COMPACT SIZE, BEACH

3M™ Gel Wrist Rest WR308BH, Clear Gel Design, Compact Size, Beach, 2.75 in x 18.0 in x .75 in
MI ITEM #09486283
MFR #7010383872 3M GEL WRIST REST WR308BH, CLEAR GEL DESIGN, COMPACT SIZE, BEACH
List Price$40.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010383872 3M GEL WRIST REST WR308BH, CLEAR GEL DESIGN, COMPACT SIZE, BEACH

3M™ Gel Wrist Rest WR308BH, Clear Gel Design, Compact Size, Beach, 2.75 in x 18.0 in x .75 in
MI ITEM #09486283
MFR #7010383872 3M GEL WRIST REST WR308BH, CLEAR GEL DESIGN, COMPACT SIZE, BEACH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.58/each for your price

Overview

Mfr description
7010383872 3M GEL WRIST REST WR308BH,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soothing gel comfort encourages neutral wrist posture
  • Clear gel is easy to keep clean
  • Fun design brightens up the workspace
  • 18" x 2.75" x .75"

Specifications

  • Color
    Beige
  • Height
    0.75 in
  • Length
    18 in
  • Manufacturer Upc Number
    00051131980945
  • UPC_NO
    00051131980945
  • Weight
    1.118 lb
  • Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text