Motion
7000122511 3M GEL WRIST REST FOR KEYBOARD WITH LEATHERETTE COVER AND ANT

3M
7000122511 3M GEL WRIST REST FOR KEYBOARD WITH LEATHERETTE COVER AND ANT

3M™ Gel Wrist Rest for Keyboard with Leatherette Cover and Antimicrobial Product Protection, WR310LE
MI ITEM #09486299
MFR #7000122511 3M GEL WRIST REST FOR KEYBOARD WITH LEATHERETTE COVER AND ANT
List Price$54.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122511 3M GEL WRIST REST FOR KEYBOARD WITH LEATHERETTE COVER AND ANT

3M™ Gel Wrist Rest for Keyboard with Leatherette Cover and Antimicrobial Product Protection, WR310LE
MI ITEM #09486299
MFR #7000122511 3M GEL WRIST REST FOR KEYBOARD WITH LEATHERETTE COVER AND ANT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.95/each for your price

Overview

Mfr description
7000122511 3M GEL WRIST REST FOR
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Black
  • Height
    0.75 in
  • Length
    19 in
  • UPC_NO
    00051131980976
  • Weight
    1.549 lb
  • Width
    2.8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text