Motion
7100086666 3M GEL WRISTREST PLATFORM FOR KEYBOARD WR420LE WITH ANTI-MICROBI

3M
7100086666 3M GEL WRISTREST PLATFORM FOR KEYBOARD WR420LE WITH ANTI-MICROBI

3M™ Gel Wristrest Platform For Keyboard W/ Anti-Microbial Pdct Prtctn, WR420LE, 15% Rcycld Content, Blk, 10.6 In X 19.6 In X 1 In
MI ITEM #09486301
MFR #7100086666 3M GEL WRISTREST PLATFORM FOR KEYBOARD WR420LE WITH ANTI-MICROBI
List Price$119.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100086666 3M GEL WRISTREST PLATFORM FOR KEYBOARD WR420LE WITH ANTI-MICROBI

3M™ Gel Wristrest Platform For Keyboard W/ Anti-Microbial Pdct Prtctn, WR420LE, 15% Rcycld Content, Blk, 10.6 In X 19.6 In X 1 In
MI ITEM #09486301
MFR #7100086666 3M GEL WRISTREST PLATFORM FOR KEYBOARD WR420LE WITH ANTI-MICROBI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.36/each for your price

Overview

Mfr description
7100086666 3M GEL WRISTREST PLATFORM
  • For industrial/occupational use only. Not for consumer sale or use.
  • For Keyboard
  • 2 year warranty
  • * Antimicrobial product protection: Gel-filled wrist rests with antimicrobial protection inhibits the growth of microorganisms, such as bacteria, on the product surface, that can cause stains, odors and product degradation
  • **Battery Saving Mousepad Designs Products identified by this symbol feature 3M™ Precise™ Optical Mousing Surfaces with battery saving designs which extend the battery life of wireless optical mice up to 75%. Our lab testing has shown that these surfaces draw less current and thus offer 75% more battery life. The lab tests were done using mice from the leading manufacturers in the marketplace (Microsoft and Logitech) in conjunction with batteries from the leading battery manufacturers in the US (Energizer, Duracell and Rayovac). Our battery saving mousing surfaces feature the 3M micro-textured technology used to make 3M™ Precise™ Optical Mousing Surfaces.

Specifications

  • Color
    Multi-Color
  • Length
    19.6 in
  • Manufacturer Upc Number
    00021200506994
  • UPC_NO
    00021200506994
  • Weight
    3.542 lb
  • Width
    10.6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text