Overview
Mfr description
7100139274 3M FIRE BARRIER WATER TIGHT
- For industrial/occupational use only. Not for consumer sale or use.
- Meets UL Water Leakage Test, W-Rating— Class One requirements for systems tested and listed in accordance with ANSI/UL 1479
- Up to 3-hour fire protection in construction joints per ASTM E 1966 (UL 2079)
- Seals interior construction voids
- Superior washout resistance – Passes ASTM D 6904 24 hour exposure after 2 hour cure time
- Helps minimize noise transfer (STC Rated)
- CPVC compatible
Specifications
- ColorRed
- Weight65.686 lb
- Manufacturer Upc Number00076308982324
- UPC_NO00076308982324
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data