Motion
7010379271

3M HEALTH CARE
7010379271

3M™ Zeta Plus™ DEL Series Filter Cartridge Z16PA DELI, 16 in, 14 cell, Double Open-Ended, Silicone, 1/Case
MI ITEM #09486437
MFR #7010379271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010379271

3M™ Zeta Plus™ DEL Series Filter Cartridge Z16PA DELI, 16 in, 14 cell, Double Open-Ended, Silicone, 1/Case
MI ITEM #09486437
MFR #7010379271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010379271 3M ZETA PLUS DEL SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • May help reduce undesirable lipids, lipoprotein haze, and microbial and particulate contaminants
  • Full range of cartridge filter sizes to enable laboratory to full-scale production operation
  • Totally-enclosed, sanitary-design cartridge vessels makes for easy cleanup, rapid assembly and take down
  • All product components comply with United States Pharmacopeia (USP) Class VI Biological Reactivity Tests, in vivo

Specifications

  • Overall Length
    10.75 in
  • Weight
    23.650 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text