Motion
HERA55ES 21.15 182TC 1.500

HUB CITY INC
HERA55ES 21.15 182TC 1.500

HERA55 Series, 3.6750 in Center Distance, 21.15:1 Ratio, 1.1250 in Input Dia., C-Face Quill Input, 1.5000 in Output Dia.
MI ITEM #09486511
MFR #HERA55ES 21.15 182TC 1.500
List Price$6,608.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55ES 21.15 182TC 1.500

HERA55 Series, 3.6750 in Center Distance, 21.15:1 Ratio, 1.1250 in Input Dia., C-Face Quill Input, 1.5000 in Output Dia.
MI ITEM #09486511
MFR #HERA55ES 21.15 182TC 1.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,608.99/each for your price

Overview

Mfr description
0250-54704 HERA55ES 21.15 182TC 1.500

Specifications

  • Reduction
    Double
  • Center Distance
  • Ratio
    21.15:1
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • NEMA / IEC Frame Size
    180TC
  • Style
    ES
  • Service Factor
    1.00
  • Input Horsepower
    6.5600 hp
  • Housing Material
    Cast iron
  • Housing Dimensions
    (L) 10.5200 in x (H) 9.3750 in x (W) 7.5000 in
  • Housing Height
    9.3750 in
  • Housing Width
    7.5000 in
  • Housing Length
    10.5200 in
  • Output RPM
    82.7 rpm
  • Nominal Ratio
    20:1
  • Series
    HERA55
  • Output Torque
    4500
  • Manufacturer Upc Number
    662798761572
  • Weight
    90 lbs
  • Mounting Type
    ES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text