Motion
7000029220

3M HEALTH CARE
7000029220

3M™ Betafine™ PPG Series Filter Capsule, PPG120C02AA01, 5 in, 1.2 um ABS, Sanitary Flange, 1/Case
MI ITEM #09486525
MFR #7000029220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029220

3M™ Betafine™ PPG Series Filter Capsule, PPG120C02AA01, 5 in, 1.2 um ABS, Sanitary Flange, 1/Case
MI ITEM #09486525
MFR #7000029220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000029220 3M BETAFINE PPG SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Advanced Pleat Technology Construction provides up to 50% more surface area than our standard pleated filters
  • Absolute-rated filter achieves high product quality
  • Graded-porosity multi-layer filter media capture contaminants throughout the filter media to help increase filter life compared to uniform porosity media
  • Polypropylene construction is free of adhesives and surfactants and offers low extractable levels when used with compatible solvents

Specifications

  • Overall Length
    5 in
  • Weight
    12.592 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text