Specifications
Dimensions
- Overall Length10.75 in
- Weight22.710 lb
Overview
Mfr description
7010339089 3M ZETA PLUS S SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Used in a variety of applications in the food and beverage and cosmetic industries
- Exhibit high contaminant-holding capacity and provide economical filtration and reliable particle reduction
- Retain contaminants by mechanical entrapment and electrokinetic adsorption
- Offered in a full range of scalable capsule and cartridge filter configurations, enabling pilot testing and scale-up operations to use the same material as in full-scale systems