Motion
7010292997

3M HEALTH CARE
7010292997

3M™ Zeta Plus™ LA Series Filter Cartridge Z16PA 60LA, 16 in x 10 3/4 in, 14 cell, Silicone, 1/Case
MI ITEM #09486635
MFR #7010292997
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010292997

3M™ Zeta Plus™ LA Series Filter Cartridge Z16PA 60LA, 16 in x 10 3/4 in, 14 cell, Silicone, 1/Case
MI ITEM #09486635
MFR #7010292997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010292997 3M ZETA PLUS LA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to have the lowest organic and inorganic extractable levels in the 3M depth filter portfolio
  • Stringent product extractable specifications are enabled by pre-extraction of both cellulose fiber and filter aid
  • Reduced potential of 1,3 beta-glucan interference in product endotoxin testing based on the use of aggressively extracted cellulose fibers
  • Filtration performance optimized to a broad range of fluid challenges
  • Full range of scalable filters enables predictable performance at every stage of drug development from early stage discovery to commercial production

Specifications

  • Overall Length
    10.75 in
  • Weight
    24.000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text