Motion
7010409023

3M HEALTH CARE
7010409023

3M™ Zeta Plus™ U Premium Series Filter Cartridge Z2UA22PC205U, 12 in x 15.3 in, 18 cell, EPR, 1/Case
MI ITEM #09486640
MFR #7010409023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010409023

3M™ Zeta Plus™ U Premium Series Filter Cartridge Z2UA22PC205U, 12 in x 15.3 in, 18 cell, EPR, 1/Case
MI ITEM #09486640
MFR #7010409023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010409023 3M ZETA PLUS U PREMIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Products developed specifically for the filtration of Insulation oil used in power generation
  • Tight 10U & 10UW grades provide reduction of very fine particles
  • Water absorbent formulation provides superior water reduction capabilities (UW Grade)

Specifications

  • Overall Length
    15.37 in
  • Weight
    8.700 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text