Motion
7010381110

3M HEALTH CARE
7010381110

3M™ Zeta Plus™ UW Premium Series Filter Cartridge Z2UB22PD210UW, 12 in x 14.7 in, 16 cell, Nitrile, 2/Case
MI ITEM #09486645
MFR #7010381110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010381110

3M™ Zeta Plus™ UW Premium Series Filter Cartridge Z2UB22PD210UW, 12 in x 14.7 in, 16 cell, Nitrile, 2/Case
MI ITEM #09486645
MFR #7010381110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010381110 3M ZETA PLUS UW PREMIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Products developed specifically for the filtration of Insulation oil used in power generation
  • Tight 10U & 10UW grades provide reduction of very fine particles
  • Water absorbent formulation provides superior water reduction capabilities (UW Grade)

Specifications

  • Overall Length
    14.75 in
  • Weight
    8.700 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text