Motion
7010381144

3M HEALTH CARE
7010381144

3M™ Betapure™ CMP Series Filter Cartridge CMP560P20FC, 20 in, 5 um, 222/Flat Cap, EPR, 15/Case
MI ITEM #09486662
MFR #7010381144
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010381144

3M™ Betapure™ CMP Series Filter Cartridge CMP560P20FC, 20 in, 5 um, 222/Flat Cap, EPR, 15/Case
MI ITEM #09486662
MFR #7010381144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    20 in
  • Overall Width
    3.85 in
  • Weight
    6.934 oz

Overview

Mfr description
7010381144 3M BETAPURE CMP SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Graded porosity design for superior slurry classification
  • Reduces large particle counts (LPC) that cause equipment damage and decreased yields
  • All polypropylene depth filter capsules allow for broad chemical and temperature compatibility
  • Quality manufacturing validated by ISO certified quality management system
  • Built to exacting specifications to provide consistency and process repeatability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought