Overview
Mfr description
7100111262 3M WHOLE HOUSE WATER
- For industrial/occupational use only. Not for consumer sale or use.
- Convenient 18lb/0.5 cu ft./14.16 liter media pail provides secure transportation and storage
- Uniform 1/4" x 1/8" media is easy to dispense
- Effective base material reduces sediment in backwash or iron reduction systems
- Washed quartz base material enables proper cleaning of filter media in 3M water treatment products
Specifications
- Length9.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data