Motion
7010314811

3M HEALTH CARE
7010314811

3M™ Zeta Plus™ SP Series Filter Cartridge Z16PC 60SP, 16 in x 10 3/4 in, 14 cell, EPR, 1/Case
MI ITEM #09486938
MFR #7010314811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010314811

3M™ Zeta Plus™ SP Series Filter Cartridge Z16PC 60SP, 16 in x 10 3/4 in, 14 cell, EPR, 1/Case
MI ITEM #09486938
MFR #7010314811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010314811 3M ZETA PLUS SP SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pharmaceutical-grade filters that exhibit high contaminant-holding capacity and provide economical filtration and reliable particle reduction
  • Retains contaminants by both mechanical entrapment and electrokinetic adsorption
  • Zeta Plus SP Series filter cartridge media is offered in a full range of scalable capsule and cartridge filter configurations, enabling pilot testing and scale-up using the same materials as in full-scale systems

Specifications

  • Overall Length
    10.75 in
  • Weight
    23.650 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text