1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M HEALTH CARE
7000050291
3M™ LifeASSURE™ BA Series Filter Cartridge, BA045A03CA, 30 in, 0.45 um, 222/Spear, Silicone, 6/Case
Mi Item #
09487114
MFR #
7000050291
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Preparation
Filters
3M HEALTH CARE 7000050291
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M HEALTH CARE
7000050291
3M™ LifeASSURE™ BA Series Filter Cartridge, BA045A03CA, 30 in, 0.45 um, 222/Spear, Silicone, 6/Case
Mi Item #
09487114
MFR #
7000050291
Mfr description
7000050291 3M LIFEASSURE BA SERIES
For industrial/occupational use only. Not for consumer sale or use.
Cost-effective filtration with multi-zone microporous membrane technology
High surface area, nylon 6,6 microporous membrane results in fast flow rates and long service life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
30 in
Overall Width
2.75 in
Weight
2.990 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items