Motion
7000050293

3M HEALTH CARE
7000050293

3M™ LifeASSURE™ BA Series Filter Cartridge BA045A04BA, 40 in, .45 um, 226/Spear, Silicone, 6/Case
MI ITEM #09487119
MFR #7000050293
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000050293

3M™ LifeASSURE™ BA Series Filter Cartridge BA045A04BA, 40 in, .45 um, 226/Spear, Silicone, 6/Case
MI ITEM #09487119
MFR #7000050293

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    40 in
  • Overall Width
    2.75 in
  • Weight
    3.932 lb

Overview

Mfr description
7000050293 3M LIFEASSURE BA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cost-effective filtration with multi-zone microporous membrane technology
  • High surface area, nylon 6,6 microporous membrane results in fast flow rates and long service life
  • Spoilage organism retention provides reliable microbiological control

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought