Specifications
Dimensions
- Overall Length24.2 in
- Weight4.490 lb
Overview
Mfr description
7000125376 3M DROP-IN STYLE SINGLE
- For industrial/occupational use only. Not for consumer sale or use.
- Single opaque housing for point-of-entry applications
- Valved head design with shut-off valve handle
- ¾” NPT connections with ½” adapters
- Mounting bracket and reducing bushing included
- Cartridges and pressure gauges sold separately
- Designed for use with 19-1/2” cartridges