Motion
7000001643

3M HEALTH CARE
7000001643

3M™ Drop-In Style Single Pre-Filter System CFS11S, 5558803, For 9 3/4 in Cartridges, Non-valved Head, Opaque Housing, 4/Case
MI ITEM #09487155
MFR #7000001643
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000001643

3M™ Drop-In Style Single Pre-Filter System CFS11S, 5558803, For 9 3/4 in Cartridges, Non-valved Head, Opaque Housing, 4/Case
MI ITEM #09487155
MFR #7000001643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000001643 3M DROP-IN STYLE SINGLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single opaque housing for point-of-entry applications
  • Non-valved head design
  • ¾” NPT connections with ½” adapters
  • Cartridges and pressure gauges sold separately
  • Designed for use with 9-3/4” cartridges

Specifications

  • Overall Length
    13.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text