Motion
7000029235

3M HEALTH CARE
7000029235

3M™ Betapure™ AU Series Filter Cartridge AU09L11NG, 9 3/4 in, 90 um ABS, DOE, Polyethylene with Polyolefin media only, 30/Case
Mi Item #09487195
MFR #7000029235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029235

3M™ Betapure™ AU Series Filter Cartridge AU09L11NG, 9 3/4 in, 90 um ABS, DOE, Polyethylene with Polyolefin media only, 30/Case
Mi Item #09487195
MFR #7000029235

Mfr description
7000029235 3M BETAPURE AU SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid structure provides consistent and reproducible contaminant reduction
  • Excellent reduction of deformable contaminants for consistent effluent quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9.75 in
  • Overall Width
    2.5 in
  • Weight
    9.220 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)